This product requires certification to purchase.

60 x 42 in. Drop-In Bathtub with Reversible Drain in White

American Standard

Green Tea™ 60 x 42 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A3574002020
  • Item #4669670
  • Manufacturer Part #3574002.020
5 out of 5 Customer Rating
Brand image
American Standard

Green Tea™ 60 x 42 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #A3574002020
  • Item #4669670
  • Manufacturer Part #3574002.020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual accessory-deck area
  • Form-fitted neck support and molded-in armrests with elbow supports
  • Slip-resistant tub floor
  • Pre-leveled tub bottom
  • Drop-in or undermount installation
  • Nominal Dimensions: 60" x 42" x 21" (1524 x 1067 x 533mm)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
65 gal
Collection:
Green Tea™
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
60 in
Drain Location:
Reversible
Drain Opening:
2-1/8 in
GSA Approved:
No
Height:
21 in
IAPMO Listed:
No
Installation Type:
Drop-in
Length:
59-3/4 in
Material:
Plastic
NSF Certified:
Yes
Number of Occupants:
1
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
No
UPC:
033056707371
Width:
42 in