66 x 36 in. Drop-In Bathtub with Reversible Drain in White
Green Tea® 66 x 36 in. Drop-In Bathtub with Reversible Drain in White
Product Details
Product Details
- Acrylic with fiberglass reinforcement
- Form-fitted neck support
- Molded-in armrests with elbow supports
- Dual accessory deck area
- Pre-leveled tub bottom
- Drop-in or undermount installation
- EcoSilent Whirlpool System
- Ultra-quiet, makes 70% less noise
- Ultra-efficient, uses 50% less energy
- Electronic on/off control
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 59 gal
- Collection:
- Green Tea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 66
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8
- Height:
- 21
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 66
- Material:
- Fiberglass, Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- UL Listed:
- No
- UPC:
- 033056833322
- Volts:
- 120V
- Watts:
- 1800
- Width:
- 36