72 x 36 in. Whirlpool Drop-In Bathtub Reversible Drain in White
Green Tea® 72 x 36 in. Whirlpool Drop-In Bathtub Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
- All American Standard® EcoSilent™ combo massage systems feature the industry’s only limited lifetime warranty with free, in-home service as long as you own your bath, so you can spend more time relaxing and less time worrying
- Acrylic with fiberglass reinforcement
- Form-fitted neck support
- Molded-in armrests with elbow supports
- Dual accessory deck area
- Pre-leveled tub bottom
- Drop-in or undermount installation
- EcoSilent™ whirlpool system
- Ultra-quiet, makes 70% less noise
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 66 gal
- Collection:
- Green Tea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 72
- Drain Included:
- No
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8
- Height:
- 19-1/2
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 72
- Material:
- Fiberglass, Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- UPC:
- 033056833575
- Volts:
- 120V
- Watts:
- 1800
- Weight:
- 115
- Width:
- 36