72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Green Tea® 72 x 42 in. Whirlpool Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Acrylic with fiberglass reinforcement
- Form-fitted neck support
- Molded-in armrests with elbow supports
- Dual accessory deck area
- Pre-leveled tub bottom
- Drop-in or undermount installation
- EcoSilent Whirlpool System
- Ultra-quiet, makes 70% less noise
- Ultra-efficient, uses 50% less energy
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 79 gal
- Collection:
- Green Tea®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 16 in
- Drain Location:
- Reversible
- Drain Opening:
- 2-1/8 in
- Height:
- 21 in
- IAPMO Listed:
- No
- Installation Type:
- Dual Mount
- Length:
- 72 in
- Material:
- Plastic, Fiberglass
- NSF Certified:
- Yes
- Number of Jets:
- 8
- Number of Occupants:
- 1
- UL Listed:
- No
- UPC:
- 033056833926
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 42 in