Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Green Tea® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceramic disc valves provide a lifetime of smooth handle operation and drip-free performance
- Speed Connect® drain has less parts for a quick installation
- Discrete pull-out spray spout facilitates sink rinsing or hair washing
- Widespread cast brass valve bodies with flexible hose connections for 6"- 12" installations
- Cast brass valve bodies are strong and ideal for prolonged contact with water
- ADA compliant designed lever handles
- Durable metal spout for long life
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Green Tea®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-9/16 in
- Spout Reach:
- 7-3/16 in
- Spout Type:
- Standard
- Trim Only:
- No
- UPC:
- 012611418181
- WaterSense Labeled:
- Yes