*CVR* CCY H2OPTION DUAL FLUSH RH EL
H2Option® *CVR* CCY H2OPTION DUAL FLUSH RH EL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination Right Height elongated bowl and right hand trip lever tank, less seat
- UHET dual flush configuration with right hand trip lever
- Ultra high efficiency toilet with full flush (1.28 gpf/4.8 Lpf) for solids and partial flush (0.92 gpf/3.4 Lpf) for liquids
- 12" rough, 16-1/2" (419 mm) rim height bowl with fully glazed 2" (51 mm) Trapway
- MaP PREMIUM and WaterSense listed
- Includes EverClean® antimicrobial surface
- PowerWash® rim scrubs bowl with each flush
- Generous 9" x 8" (229 x 203 mm) water surface area
- Tank supplied with chrome finish trip lever
- Five year limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.92 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 31-1/2
- Length:
- 28-3/4
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- A2886205020
- WaterSense Labeled:
- Yes
- Width:
- 15