This product requires certification to purchase.

0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White

American Standard

H2Option® 0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #A2887218020
  • Item #7104865
  • Manufacturer Part #2887218.020
4.8 out of 5 Customer Rating
Brand image
American Standard

H2Option® 0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #A2887218020
  • Item #7104865
  • Manufacturer Part #2887218.020
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
  • Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
  • Seats sold separately
  • Limited lifetime warranty on chinaware
  • Limited five year warranty on all mechanical parts
  • Dual flush 0.92/1.28 gpf H2Option for maximum water savings
  • Ultra-High Efficiency Toilet (UHETs) meets EPA WaterSense and MaP PREMIUM criteria
  • 12" rough-in
  • Fully glazed 2" trapway helps to prevent clogs
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
H2Option®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-3/4 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.92 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Button
Height:
30 in
Length:
28-3/4 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
28-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Type:
Two Piece
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
15 in