0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White
H2Option® 0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in White
Product Details
Product Details
- EverClean surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
- Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
- Seats sold separately
- Limited lifetime warranty on chinaware
- Limited five year warranty on all mechanical parts
- Dual flush 0.92/1.28 gpf H2Option for maximum water savings
- Ultra-High Efficiency Toilet (UHETs) meets EPA WaterSense and MaP PREMIUM criteria
- 12" rough-in
- Fully glazed 2" trapway helps to prevent clogs
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.92 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Height:
- 30
- Length:
- 28-3/4
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 28-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- A2887518020
- WaterSense Labeled:
- Yes
- Width:
- 15