This product requires certification to purchase.

0.92 gpf/1.28 gpf Dual Flush Round Two Piece Toilet in Bone

American Standard

H2Option® 0.92 gpf/1.28 gpf Dual Flush Round Two Piece Toilet in Bone

  • Fast #
  • Part #A2889218021
  • Item #7104858
  • Manufacturer Part #2889218.021
4 out of 5 Customer Rating
Brand image
American Standard

H2Option® 0.92 gpf/1.28 gpf Dual Flush Round Two Piece Toilet in Bone

  • Fast #
  • Part #A2889218021
  • Item #7104858
  • Manufacturer Part #2889218.021
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome plated top mounted push button actuator
  • Seats sold separately
  • EverClean surface included to help keep the bowl cleaner, longer
  • Dual flush 0.92/1.28 gpf H2Option
  • Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
  • Limited lifetime warranty on chinaware
  • Limited five year warranty on all mechanical parts
  • 1.28 gallons per flush (1.28 gpf) helps to save water
  • Ultra-High Efficiency Toilets (UHETs) meet EPA WaterSense and MaP PREMIUM criteria
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
Collection:
H2Option®
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
26-3/4 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.92 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Button
Height:
30 in
Length:
26-3/4 in
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Length:
26-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Round
Toilet Type:
Two Piece
Trip Lever Location:
Top
WaterSense Labeled:
Yes
Width:
15 in