0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in Bone
H2Option® 0.92 gpf/1.28 gpf Dual Flush Elongated Two Piece Toilet in Bone
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EverClean surface included at no extra cost
- Siphon jet bowl technology with PowerWash rim provides optimal UHET performance
- Seats sold separately
- Chrome plated top mounted push button actuator
- Sanitary bar on bowl
- 2 color matched bolt caps
- Limited lifetime warranty on chinaware
- Limited five year warranty on all mechanical parts
- Dual flush 0.92/1.28 gpf H2Option for maximum water savings
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- H2Option®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 28-3/4
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.92 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Height:
- 31-1/2
- Length:
- 28-3/4
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Length:
- 28-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- A2886518021
- WaterSense Labeled:
- Yes
- Width:
- 15