1.1 gpf Elongated Two Piece Toilet in White
H2Option® 1.1 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Combination bowl and tank
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Right Height® elongated siphon action bowl
- Ultra high efficiency toilet
- Seat not included
- Material: Vitreous china
- Rough-in size: 12"
- Flow rate: 1.1 gpf
- Glazed trapway: 2"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 31-1/2
- IAPMO Listed:
- Yes
- Length:
- 29-3/4
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trap Size:
- 2
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 15