1.28 gpf Elongated Two Piece Toilet in White
H2Option® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
American Standard Elongated Toilet Bowl in White
Part #A3706216020
American Standard 1.1 gpf Toilet Tank in White
Part #A4133A114020
- Elongated siphon action bowl with direct-fed jet
- Meets EPA WaterSense criteria
- Includes EverClean antimicrobial surface
- PowerWash rim scrubs bowl with each flush
- Vitreous china is durable and long-lasting
- Chrome finish trip lever is supplied
- Sanitary bar on bowl
- 2 color matched bolt caps
- Limited lifetime warranty on chinaware and limited five year warranty on all mechanical parts
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30 in
- Length:
- 28-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 28-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556089471
- WaterSense Labeled:
- Yes
- Width:
- 15 in