Push Button Actuator in White
H2Option® Push Button Actuator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine American Standard® repair part
- High efficiency, low consumption
- Full Flush 1.6gpf/6.0Lpf
- Conserving Flush 1.0gpf/3.8Lpf, utilizes 25% less water
- Meets EPA WaterSense Criteria
- 12" (305mm) rough-in
- EverClean Surface
- PowerWash Rim scrubs bowl with each flush
- Generous 9"x 8" water surface area
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.19.2-2008
- Adjustable:
- No
- Application:
- Repair
- CSA Certified:
- CSA B-45.1-08
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Product Type:
- Push Button Actuator
- UPC:
- 012611472251
- WaterSense Labeled:
- Yes