Tank Lid in White
H2Option® Tank Lid in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 220-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank lid
- For use with H2Option® dual flush toilets
- EverClean® surface
- Conserving Flush 1.0 gpf/3.8Lpf, utilizes 25% less water
- Meets EPA WaterSense Criteria
- 16-1/2" (419mm) Rim height
- 12" (305mm) rough-in
- EverClean Surface
- PowerWash Rim scrubs bowl with each flush
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- H2Option®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- UPC:
- 033056737132
- WaterSense Labeled:
- No