Replacement Bushing for American Standard 4285.501 Portsmouth 2-Handle Kitchen Faucet with Side Spray
Hamilton™ Replacement Bushing for American Standard 4285.501 Portsmouth 2-Handle Kitchen Faucet with Side Spray
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement part: M922326 is a plastic component
- For use with the American Standard® Hamilton 4040 and 4048 kitchen faucets
- Made of noryl gfn plastic resin
- Limited 1 year warranty
Specifications
- Brand Model Compatibility:
- 4285.501 Portsmouth 2-Handle Kitchen Faucet with Side Spray
- CARB OTC LEED Compliant:
- No
- Collection:
- Hamilton™
- Faucet Part Type:
- Bushing
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Spout Type:
- Diverter
- UPC:
- 012611368424