Ball in Polished Brass
Hampton® Ball in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Hampton®/Silhouette™ Lever
- Collection:
- Hampton®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle Kit
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611155215
- Width:
- 1