Dial Plate in White
Hampton Dial Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used by plumbers to repair American Standard® products
- Easy to install
- Genuine American Standard® repair part
- Durable metal construction
Specifications
- Application:
- Residential
- Collection:
- Hampton
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Dial Plate
- NSF Certified:
- Yes
- UPC:
- 012611171376