Faucet Hole Cover in Polished Chrome
Hampton® Faucet Hole Cover in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 6021, 6022
- Collection:
- Hampton®
- Faucet Part Type:
- Cartridge Cap
- Material:
- Steel
- NSF Certified:
- Yes
- UPC:
- 012611255359