This product requires certification to purchase.

Hampton with Single Handle in Polished Chrome

American Standard

Hampton® Hampton with Single Handle in Polished Chrome

  • Fast #
  • Part #AM9165900020A
  • Item #5104849
  • Manufacturer Part #M916590-0020A
4.8 out of 5 Customer Rating
Brand image
American Standard

Hampton® Hampton with Single Handle in Polished Chrome

  • Fast #
  • Part #AM9165900020A
  • Item #5104849
  • Manufacturer Part #M916590-0020A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished chrome finish
  • Durable construction
  • Easy to install
  • Genuine American Standard repair part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Hampton 7215 Faucet Handle
Collection:
Hampton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
UPC:
012611258312
Width:
2 in