Plastic Spout Clip Ring for American Standard 2770732.099 and 2770732.002 Kitchen Faucets
Hampton® Plastic Spout Clip Ring for American Standard 2770732.099 and 2770732.002 Kitchen Faucets
Product Details
Product Details
- American Standard® genuine repair part
Specifications
- Brand Model Compatibility:
- Cadet® Kitchen Faucets, M962131 Gooseneck Spout
- CARB OTC LEED Compliant:
- No
- Collection:
- Hampton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Connecting Clip
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611213946