Steel Handle Base in Polished Chrome
Hampton Steel Handle Base in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 7440901.295, 7471712.295, 4771732.002
- Collection:
- Hampton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Base
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Material:
- Steel
- NSF Certified:
- Yes
- UPC:
- 012611166709
- Width:
- 1-3/4 in