Valve Escutcheon Kit in Polished Chrome
Hampton® Valve Escutcheon Kit in Polished Chrome
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- T980.732 Hampton Deck-Mouth Bath Filler
- Collection:
- Hampton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- UPC:
- 012611255045