Hand Shower Holding Bracket Brushed Nickel
Hand Shower Holding Bracket Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2604-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal ball joint
- Angle adjustable
- Connections: 1/2" NPT
- Attaches to shower arm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Brass, Metal, Plastic
- NSF Certified:
- Yes
- UPC:
- 012611494833
- WaterSense Labeled:
- No