Hand Shower Holding Polished Chrome
Hand Shower Holding Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2604-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal ball joint
- Angle adjustable
- Connections: 1/2" NPT
- Attaches to shower arm
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-2/5 in
- Faucet Part Type:
- Bracket
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Hardware Included:
- Yes
- Height:
- 2-2/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal, Plastic
- NSF Certified:
- Yes
- UPC:
- 012611494796
- WaterSense Labeled:
- No
- Width:
- 1-3/10 in