Hand Shower Wall Supply in Polished Chrome
Hand Shower Wall Supply in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral bracket holds your handshower at a convenient angle
- Supply outlet with 1/2" NPT female threads
- 1/2" (13 mm) NPSM male hose thread
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4 in
- Faucet Part Type:
- Bracket
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Plastic
- NSF Certified:
- Yes
- UPC:
- 012611250248
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in