Handle Adapter for Patience TU106500, TU106501, TU106502, TU106507 and TU106508 Bath and Shower Trims
Handle Adapter for Patience TU106500, TU106501, TU106502, TU106507 and TU106508 Bath and Shower Trims
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Patience TU106500,TU106501,TU106502,TU106507 and TU106508 Bath and Shower Trims
- Depth:
- 7/8
- Faucet Part Type:
- Adapter
- Height:
- 1/2
- Length:
- 7/8
- Material:
- Brass
- NSF Certified:
- Yes
- UPC:
- 012611654022
- Width:
- 1/2