Handle Screw in Brass
Handle Screw in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine American Standard® replacement part
- Durable construction
- Easy to install
- Reliable performance
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Color Finish Name:
- Brass
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611423185
- Width:
- 1/5