Heavy Duty Commercial Elongated Open Front Closet Toilet Seat in White
Heavy Duty Commercial Elongated Open Front Closet Toilet Seat in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Open front design without a cover
- With check hinge
- EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-3/16
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Type:
- A5910110020
- UPC:
- 033056695142
- Width:
- 14-3/16