1-1/2 Polished Chrome SINK GRID Drain
Heritage® 1-1/2 Polished Chrome SINK GRID Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1485-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For vitreous china service or enameled scrub sink without overflow
- Removable grid strainer
- Tailpiece: 1-1/2"
- 1-1/2" Tailpiece
- Available in Chrome (002)
Documents
Specifications
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-31/32 in
- Tailpiece Length:
- 4-13/100 in
- Tailpiece Style:
- Straight
- UPC:
- 012611269370