Heritage® 1- 1/4 in. Brass Lavatory Grid Drain Polished Chrome

Part #A2411015002  |  Item #1336137  |  Manufacturer Part #2411015.002

$30.59 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1-1/4 in tailpiece
  • 6-3/8 in length

Documents

Specifications

ASME Specifications: ASME A112.18.2

Application: Commercial

Built-In Grinder: No

CSA Certified: CSA B125.2

Collection: Heritage®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/16 in

EPA Compliant: No

Grid Drain Material: Brass

Height: 6-3/8 in

IAPMO Listed: No

Length: 2-3/16 in

Material: Brass

NSF Certified: Yes

Overflow Included Yes or No: Yes

Size: 2-3/16 in x 2-3/16 in

Strainer Diameter: 2-3/16 in

Tailpiece Length: 4 in

Tailpiece Style: Straight

Toilet Bowl Length: 2-3/16 in

WaterSense Labeled: No

Width: 2-3/16 in