1-3/50 in. Male Aerator in Stainless Steel
Heritage 1-3/50 in. Male Aerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Heritage
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 2.2 gpm
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Pressure Compensating:
- No
- Thread Size:
- 1-3/50 in
- UPC:
- 012611376597
- WaterSense Labeled:
- No