Handle Kit with Double Lever Handle in Polished Chrome
Heritage® Handle Kit with Double Lever Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For commercial and institutional applications
- Designed for center-set lavatory and above-deck kitchen sink faucets
- Choose from a wide variety of handle styles (handles not included)
- Ceramic Disc Valving assures drip-free for life performance
- Durable Brass Construction meets Safe Water Drinking Act requirement
- Limited Lifetime Warranty - Function & Finish
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 012611181481