Left-Hand Trip Lever in Polished Chrome
Heritage® Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine American Standard® repair part
- Vitreous china
- EverClean Surface
- 4" piston action and Accelerator flush valve
- 2-3/8" fully-glazed trapway
- Siphon action bowl
- Sweeping pier on bowl
- 2 color-matched bolt caps
- Speed Connect tank/bowl coupling system
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 2733, 2735 and 2058
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- UPC:
- 012611370649
- WaterSense Labeled:
- No