This product requires certification to purchase.

Metal Trip Lever in Satin Nickel

American Standard

Heritage® Metal Trip Lever in Satin Nickel

  • Fast #
  • Part #A7388372950A
  • Item #4731555
  • Manufacturer Part #738837-2950A
3.7 out of 5 Customer Rating
Brand image
American Standard

Heritage® Metal Trip Lever in Satin Nickel

  • Fast #
  • Part #A7388372950A
  • Item #4731555
  • Manufacturer Part #738837-2950A
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Genuine American Standard® repair part
  • Vitreous china
  • EverClean Surface
  • 4" piston action and Accelerator flush valve
  • 2-3/8" fully-glazed trapway
  • Siphon action bowl
  • Sweeping pier on bowl
  • 2 color-matched bolt caps
  • Speed Connect tank/bowl coupling system
  • Requires Certification

Specifications

Application:
Repair
Brand Model Compatibility:
4281 Heritage®
Collection:
Heritage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
NSF Certified:
Yes
UPC:
012611370663