This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

American Standard

Heritage® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7295252002
  • Item #1649402
  • Manufacturer Part #7295252.002
5 out of 5 Customer Rating
Brand image
American Standard

Heritage® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #A7295252002
  • Item #1649402
  • Manufacturer Part #7295252.002
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Denver, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve cartridge assures a lifetime of drip-free performance
  • Faucet-mounted soap dish for convenient storage and accessibility
  • Lever handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Heritage®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
3-7/16 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Centerset
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Reach:
5-5/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
012611269905