Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Heritage® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Two-handle design features separate handles for hot and cold water for precise adjustment
- 1/4 turn washerless ceramic disc valve (Super Europa) cartridges
- 1.5 gpm/5.7L/min, maximum flow
- 2.2 gpm/8.3L/min, maximum flow
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 12-5/16 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 12-5/16 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 6-22/25 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360 °
- Spout Type:
- High Arc
- Trim Only:
- No
- UPC:
- 012611327186
- WaterSense Labeled:
- No
- Width:
- 13-1/262 in