This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

American Standard

Heritage® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7293172H002
  • Item #4730294
  • Manufacturer Part #7293172H.002
5 out of 5 Customer Rating
Brand image
American Standard

Heritage® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7293172H002
  • Item #4730294
  • Manufacturer Part #7293172H.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Field convertible rigid/swivel gooseneck spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Offset shanks with integral supply stops
  • Wrist blade handles with hot and cold indicators
  • Lead Free: Faucet contains less than or equal to 0.25% total lead content by weighted average
  • Wrist blade handles with hot & cold indicators
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic
Collection:
Heritage®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
8-1/2 in
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Type:
Wristblade
Height:
10-7/16 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
8-1/2 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
6-5/8 in
Spout Reach:
4-3/4 in
Spout Swivel:
360 °
Spout Type:
Gooseneck Swiveling
Trim Only:
No
UPC:
012611474934
WaterSense Labeled:
No
Width:
16 in