Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Heritage® Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soap dish
- Valve body on 8" centers
- Wall to spout outlet: 8-1/8"
- Maximum flow rate: 2.2 gpm (8.3 Lpm)
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Solid brass construction is durable, excellent in high use applications and ideal for prolonged contact with water
- Solid Brass Construction: Durable - Excellent in high use applications. Ideal for prolonged contact with water
- Low Lead: Meets NSF Standard 61/Section 9 & Prop 65 lead requirements
- Bowl Sizes:
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 5-5/8 in
- Spout Type:
- Swivel
- UPC:
- 012611181207
- Vandal Resistant:
- No
- WaterSense Labeled:
- No