Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Heritage® Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Vacuum breaker prevents back flow
- Integral supply stops
- Offset shanks, with integral check valves, provide adjustable centers from 6" to 10"
- Vandal-resistant handles with red and blue color indexes
- Inlets: 1/2" female NPT on 8" centers
- Includes bucket hook
- Threaded hose end: 3/4"
- Includes wall escutcheons
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 20.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 7-1/4 in
- Spout Type:
- Low Arc
- UPC:
- 012611474552
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No