This product requires certification to purchase.

Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

American Standard

Heritage® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #A8345115002
  • Item #4731040
  • Manufacturer Part #8345115.002
4.6 out of 5 Customer Rating
Brand image
American Standard

Heritage® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #A8345115002
  • Item #4731040
  • Manufacturer Part #8345115.002
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vandal-resistant wrist blade handles with blue and red color indexes
  • Integral supply stops
  • Includes bottom wall brace and bucket hook
  • Offset shanks with integral check valves to prevent cross flow
  • For non-potable use
  • Inlets: 1/2" female NPT on 8" centers
  • Adjustable centers: 6" to 10"
  • 1/2" Female NPT inlets
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Heritage®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
20.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
16-3/16 in
Spout Type:
Low Arc
UPC:
012611474088
Vandal Resistant:
Yes
WaterSense Labeled:
No