Heritage® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

Part #A8355101002  |  Item #4732145  |  Manufacturer Part #8355101.002

$248.56 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 96
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Heritage® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome /$248.56

Product Details

  • Cast brass spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Bottom brace provides additional support
  • Integral supply stops
  • Offset shanks, with integral check valves, provide adjustable centers from 6" to 10"
  • Vandal-resistant handles with red and blue color indexes
  • Inlets: 1/2" female NPT on 8" centers
  • Includes bucket hook
  • 1/2" Female NPT inlets

ADA Compliant

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Built-In Grinder: No

Built-in Stops: No

CARB OTC LEED Compliant: No

Collection: Heritage®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Mount: Wall Mount

Flow Rate: 20 gpm

Handle Type: Wristblade

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliance Level: Not Approved for Potable Water Applications

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Type: Low Arc

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: No