1.28 gpf Elongated Two Piece Toilet in White
Heritage™ Vormax™ Right Height® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
American Standard 1.28 gpf Toilet Tank in White
Part #A4270A104020
American Standard Elongated Toilet Bowl in Linen
Part #A3870A101020
- Heritage VorMax is available at select showrooms.
- VorMax flushing technology cleans two times better than conventional toiletsΔ
- CleanCurve rim eliminates rim area where dirt and buildup hide
- Vitreous china
- HET (High Efficiency Toilet) ultra-low consumption 1.28 gpf/4.8 Lpf, utilizes 20% less water
- Meets EPA WaterSense criteria
- Elongated siphon action jetted bowl
- 16-1/2" rim height for accessible applications
- Fully glazed 2-1/16" trapway
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Heritage™ Vormax™ Right Height®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-1/4 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-13/16 in
- IAPMO Listed:
- No
- Length:
- 29-1/4 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 29-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trap Size:
- 2-1/16 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 791556079922
- WaterSense Labeled:
- Yes
- Width:
- 19-3/4 in