Wristblade Handle in Polished Chrome
Heritage® Wristblade Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For commercial and institutional applications
- Can be used in lavatories, bottom-deck kitchen sink faucets, bath and shower kits, tub fillers, and bidet fittings
- Durable brass construction
- Limited lifetime warranty on function and finish
- Durable Brass Construction meets Safe Water Drinking Act requirement
- Limited Lifetime Warranty - Function & Finish
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Heritage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 012611182228
- WaterSense Labeled:
- No