This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

American Standard

Hillsdale™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A7617300243
  • Item #9575671
  • Manufacturer Part #7617300.243
4.7 out of 5 Customer Rating
Brand image
American Standard

Hillsdale™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #A7617300243
  • Item #9575671
  • Manufacturer Part #7617300.243
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • One hole install or use included deck plate for 2, 3 or 4 holes
  • High-arc swivel spout to easily fill and clean large pots
  • Swivel spout and pull-down spray head reach every corner of the sink
  • Re-Trax system provides smooth, easy motion when pulling out and retracting spray head
  • Pull-down spray head with push-button to switch between stream and spray
  • Ceramic disc valve assures smooth control and a lifetime of drip-free, maintenance-free performance
  • Memory position valve to turn water on and off at preferred temperature without readjusting handle position
  • Speed Connect hoses easily snap together for a watertight connection
  • Flexible and durable, the 38-inch supply lines resist wear and tear, included
  • Durable metal construction; ADA compliant lever handle; Faucet can be installed with or without included deck plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hillsdale™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
19/50 in
Faucet Height:
16-11/25
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-19/50
Spout Reach:
8-69/100
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
012611848087