This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

American Standard

Hillsdale™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #A7617300075
  • Item #9575670
  • Manufacturer Part #7617300.075
3.6 out of 5 Customer Rating
Brand image
American Standard

Hillsdale™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #A7617300075
  • Item #9575670
  • Manufacturer Part #7617300.075
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 84
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One hole install or use included deck plate for 2, 3 or 4 holes
  • High-arc swivel spout to easily fill and clean large pots
  • Swivel spout and pull-down spray head reach every corner of the sink
  • Re-Trax system provides smooth, easy motion when pulling out and retracting spray head
  • Pull-down spray head with push-button to switch between stream and spray
  • Ceramic disc valve assures smooth control and a lifetime of drip-free, maintenance-free performance
  • Memory position valve to turn water on and off at preferred temperature without readjusting handle position
  • Speed Connect hoses easily snap together for a watertight connection
  • Flexible and durable, the 38-inch supply lines resist wear and tear, included
  • Durable metal construction; ADA compliant lever handle; Faucet can be installed with or without included deck plate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Hillsdale™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
No
Spout Height:
9-3/8 in
Spout Reach:
8-69/100 in
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
UL Listed:
No
UPC:
012611848414