Hot Stem
Hot Stem
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- IAPMO Listed:
- No
- Material:
- Brass
- Stem Type:
- Hot
- UPC:
- 012611081736