1.5 - 2 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 17.5" W
1.5 - 2 Ton - Convertible - Variable Speed Air Handler - EEV - R-454B - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2% or less air leakage
- Multi-position up/down flow, horizontal left /right
- Pre-marked conduit connection locations
- Alert code notification
- Low voltage terminal connection point
- Phillips head door fasteners
- Vortica® blower with polarized plug connections and integrated slide deck for easy removal
- Aluminum coil with integrated slide deck for easy removal and polarized plug connections on coil EEV
- Patented enhanced coil fin
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 24000
- Blower Type:
- Variable Speed
- Brand Model Compatibility:
- Trane
- CFM:
- 800
- Coil Type:
- Plate Fin
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-3/4
- Height:
- 49-7/8
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- EEV
- Tonnage:
- 1.5 - 2 Ton
- Volts:
- 208/230V
- Width:
- 17-1/2