This product requires certification to purchase.

1.5 - 3 Ton - Convertible Cased Coil - R-454B - 17.5" W

American Standard HVAC

1.5 - 3 Ton - Convertible Cased Coil - R-454B - 17.5" W

  • Fast #
  • Part #A5MXCB004AC6HCA
  • Item #11628505
  • Manufacturer Part #5MXCB004AC6HCA
4.3 out of 5 Customer Rating
Brand image
American Standard HVAC

1.5 - 3 Ton - Convertible Cased Coil - R-454B - 17.5" W

  • Fast #
  • Part #A5MXCB004AC6HCA
  • Item #11628505
  • Manufacturer Part #5MXCB004AC6HCA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU:
36000
Casing:
Cased
Coil Type:
Evaporator
Configuration:
Upflow, Downflow, Horizontal
Depth:
21 in
Height:
20 in
Refrigerant:
R-454B
Refrigeration Control Type:
Orifice
Tonnage:
1.5 - 3 Ton
Width:
17-1/2 in