1.5 - 3 Ton - Convertible Cased Service Coil - R-410A - 17.5" W
1.5 - 3 Ton - Convertible Cased Service Coil - R-410A - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Convertible
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 - 3 Ton
- Type:
- A4TXCB003RS3HCA
- Width:
- 17-1/2