This product requires certification to purchase.

1.5 Ton - Up to 13.4 SEER2 - Single Stage Air Conditioner - R-454B

American Standard HVAC

1.5 Ton - Up to 13.4 SEER2 - Single Stage Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A3018A1000A
  • Item #11525124
  • Manufacturer Part #5A7A3018A1000A
3.6 out of 5 Customer Rating
Brand image
American Standard HVAC

1.5 Ton - Up to 13.4 SEER2 - Single Stage Air Conditioner - R-454B

  • Fast #
  • Part #A5A7A3018A1000A
  • Item #11525124
  • Manufacturer Part #5A7A3018A1000A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Help lower your energy costs with this 13.8 SEER2 air conditioner that balances energy efficiency and cooling strength
  • Rely on your air conditioner for years to come
  • The Silver 13 is built for durability with quality materials, innovative features and a sturdy construction
  • If you add an AccuClean® air cleaner, your air conditioner can filter out more dust and harmful irritants from the air so you can breathe easier at home
  • American Standard air conditioners cool your home with an refrigerant that's ozone-safe
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Refrigerant:
R-454B
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
1.5 Ton
Volts:
208/230V